Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Small
Mfr # QI003236.S
Zoro # G804102136
Key Features
- Material Wood
- Color Brown
- Width 12
- Length 12
- Height 10
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003236.S
- Zoro # G804102136
- UPC # 651355223677
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 12 |
Length | 12 |
Height | 10 |
Depth | 12 |
Dia. | 12 in |
Details
Material | Wood |
Color | Brown |
Weight | 3.93125 |
Description
Enhance your outdoor space with the rustic charm of a wooden whiskey barrel planter. Made from authentic wood with a traditional whiskey barrel design, this planter adds a touch of vintage elegance to your garden or patio. The planter comes with sturdy medal handles that make it easy to move around and adjust its position as needed. Its spacious, deep interior allows for ample soil and root space, giving your plants plenty of room to grow and flourish. The planter is equipped with a drainage hole to prevent overwatering and ensure healthy plant growth. The natural wood texture adds warmth and character to your space, while its sturdy construction ensures long-lasting durability. This planter is perfect for cultivating a variety of plants, including vegetables, herbs, and colorful flowers. With its classic design, practical functionality, and included medal handles, a wooden whiskey barrel planter is a charming and versatile addition to any outdoor setting.
- •DIMENSIONS: 12" Dia x 10" H
- •RUSTIC DESIGN: Features a charming wooden whiskey barrel design, perfect for adding a touch of rustic style to your indoor or outdoor decor.
- •DURABLE METAL HANDLES: Equipped with strong medal handles for easy transportation and added durability.
- •DRAINAGE HOLE: Includes drainage hole to prevent overwatering and ensure healthy plant growth.
- •INDOOR AND OUTDOOR USE: Suitable for both indoor and outdoor use, so you can enjoy your garden anywhere you please.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit 90 Deg Fitting (25 294 11-S)
- A.R. NORTH AMERICA Water Seal Kit, 15mm (AR2741)
- LOGO BRANDS Detroit Lions 2017 Logo Quad Chair (611-13Q-1)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower (Tool Only) (DCBL770B)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 48 inch, PK 4 (QI004007L.4)
- GARDENISED 10 Self Watering Bronze Hanging Basket Flower Planter (QI003891)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 24 inch, PK 4 (QI004007S.4)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- GARDENISED Mobile Planter Raised Garden Bed Rectangular Flower Cart with Shelf (QI003909)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Medium (QI003236.M)
- GARDMAN PLANTER 2 TIER BLK W/LINERS (W22 R525X)
- Gardenised Planters & Window Boxes