Shop All Bollard Lights
Gardenised
Round Black LED Garden Aluminum Light, Decorative Outdoor Bollard Light
Mfr # QI004596
Zoro # G510083552
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31.75"
- Bollard Material Aluminum
- Bollard Color Black
- Width 6.25"
- Length 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004596
- Zoro # G510083552
- UPC # 651355045965
- Country of Origin China
- Category Bollard Lights
Dimensions
Overall Height | 31.75" |
Width | 6.25" |
Length | 6.25" |
Details
Bollard Material | Aluminum |
Bollard Color | Black |
Description
Add an elegant touch and a beautiful artistic design to your outdoor living with this modern bollard light. Composed of thickened die-cast aluminum structure material, Upgraded IP65 waterproof and rustproof. This outdoor black bollard light will brighten up your garden, patio, pathway, courtyard, or driveway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 250W, R40 Incandescent Heat Light Bulb (250R40/HT/RED)
- HEATH-ZENITH Ltrn Mtn Dcrtv 100W Brs Trdnl (HZ-4170-PB)
- ILC Replacement for Sylvania Fp14/835/eco replacement light bulb lamp, 2PK (FP14/835/ECO SYLVANIA)
- ERICSON TASK LGHT, 1239 SRS 88W LED, 6FT 16/3 SO (1239-6-LED)
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- FUSION PRODUCTS LTD. Sol Bollard Stake Light (27107)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- NATURE SPRING Set of 8 Solar Path Bollard Lights, 15.4" Outdoor Stake Lighting for Garden, Landscape, Patio (Black) (845515EUR)
- PORTOR Architectural Round Bollard Light, CCT and Wattage Selector, Louvre Style (PT-ABL-R-DTP-L-3CP)
- EUROFASE Contemporary LED Bollard, 1-Light, 900 Lumens, Graphite Grey (31916-028)
- DABMAR LIGHTING Bollard, D850, BZ, Powder coated, Aluminum (D850-BZ)
- Gardenised Bollard Lights