Shop All Planters & Window Boxes
Gardenised
Rattan Raised Garden Bed Flower Planter
Mfr # QI003892.WL
Zoro # G804106073
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 15.75
- Length 15.75
- Height 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003892.WL
- Zoro # G804106073
- UPC # 651355229945
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 15.75 |
Length | 15.75 |
Height | 15 |
Depth | 15.75 |
Details
Material | Plastic |
Color | Black |
Weight | 4.5 |
Description
Plant your flowers, plants, herbs or vegetables with this raised bed planter. Composed out of durable plastic material that is long lasting, weather proof and easy to maintain. DIY gardening, simple, quick, and easy to assemble and install. Tool free designed so you can have your planter easily built!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer Spray Gun, Rear Inlet, 3/8 Inch FNPT Inlet, 1/4 Inch FNPT Outlet, 4000 PSI (PW7172)
- TENAX Multipurpose Net 3X50 (60041989)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- KOHLER Dipstick (24 038 16-S)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- GARDENISED Outdoor Living Butterfly Rectangle Plant Stand, Flower Planting Pot, Antique Green (QI004123)
- GARDENISED Outdoor Garden Bird Bath and Solar Powered Round Pond Fountain with Planter Bowl, Copper (QI004101)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Medium (QI004029.M)
- GARDENISED Green Freestanding Raised Garden Bed Rectangular Flower Planter (QI003908G)
- GARDENISED 10 Self Watering Bronze Hanging Basket Flower Planter (QI003891)
- NATURE SPRING Set of 2 Metal Plant Caddy, Round Pot Stand on Wheels , 12-inch Black Rolling Tray, Outdoor / Indoor (238591RFQ)
- Gardenised Landscaping Materials