Shop All Landscape Edging
Gardenised
Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White
Mfr # QI004112W.4
Zoro # G004185816
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Depth 0.75
- Width 23.75
- Length 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004112W.4
- Zoro # G004185816
- UPC # 651355241121
- Country of Origin China
- Category Landscape Edging
Dimensions
Depth | 0.75 |
Width | 23.75 |
Length | 0.75 |
Height | 20.5 |
Details
Material | Plastic |
Color | White |
Weight | 1 |
Description
Decorate and design your garden with this garden fence. Composed out of plastic material that is weather-resistant and easy to maintain. garden fence will add modern design to your lawn and garden decor. Each section is designed with interlocking tabs that easily lock to one another. Ideal for creating decor or to make border around your garden
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDONS Lwn Weed Killr Concn 1Qt (8101226)
- ORTHO BugClear Granules Insect Killer for Lawns 20 lb (0425601)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length (473D)
- NUVO IRON BLACK GALVANIZED STEEL ANTIQUE COLONIAL HANDLE (AH)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, Bronze (QI004112BZ.4)
- GARDENISED Decorative Black Vinyl Garden Patio Lawn Fence Landscape Panel Border Ornamental Edging (QI003741.LB)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- GARDENISED Cobbled Stone Outdoor Lawn Edging Gate Interlocking Stakes, PK 10 (QI003861)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- GARDENISED White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate (QI003741.SW)
- THERMWELL PRODUCTS H402SFS3 0.75 x 36 in. Satin Silver Tile Edging (687640)
- Gardenised Landscape Edging