Shop All Landscape Edging
Gardenised
Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, Bronze
Mfr # QI004112BZ.4
Zoro # G604185827
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Bronze
- Depth 23.75
- Width 20.5
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004112BZ.4
- Zoro # G604185827
- UPC # 651355232105
- Country of Origin China
- Category Landscape Edging
Dimensions
Depth | 23.75 |
Width | 20.5 |
Length | 23.75 |
Height | 0.75 |
Details
Material | Plastic |
Color | Bronze |
Weight | 1 |
Description
Decorate and design your garden with this garden fence. Composed out of plastic material that is weather-resistant and easy to maintain. garden fence will add modern design to your lawn and garden decor. Each section is designed with interlocking tabs that easily lock to one another. Ideal for creating decor or to make border around your garden
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Extension Spring 13" x1" x1" (A-B1SB9184)
- BRIGGS & STRATTON FAN, FLYWHEEL (596832)
- TOMCAT Rodent Station w/Blocks (22786)
- SUPERIOR TOOL THREAD CLEANER STEEL 7""L (05265)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- GARDENISED Decorative Black Vinyl Garden Patio Lawn Fence Landscape Panel Border Ornamental Edging (QI003741.LB)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- GARDENISED White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate (QI003741.SW)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- DIMEX Dimex 251551 10 in. Decorative Landscape Edging Kit; White (251551)
- Gardenised Landscaping Materials