Shop All Outdoor Benches
Gardenised
Patio Garden Park Yard 49 Outdoor Wooden Bench
Mfr # QI003335L
Zoro # G804177226
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Height 28.5
- Length 20
- Width 49.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003335L
- Zoro # G804177226
- UPC # 651355233355
- Country of Origin China
- Category Outdoor Benches
Dimensions
Height | 28.5 |
Length | 20 |
Width | 49.5 |
Depth (In.) | 20 |
Details
Material | Wood |
Color | Brown |
Weight Capacity | 27.8 |
Description
This beautifully designed Wooden Park Bench with Plastic Back will add elegance to your backyard, lawn, or patio. The patio bench can be used all year round and provides a maintenance free outdoor seating experience. With its durable steel frame, it is built to last for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. EARTH Succulent Plant Food 8Oz (1065)
- NATIONAL HARDWARE GATE PULL BLK 8-1/2""L (N100-055)
- JT EATON 4 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 64 Blocks Per Pail (704-PN)
- LOGO BRANDS Penn State Round Table (196-31)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- GARDENISED Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck (QI004259)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor (QI003709)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- Gardenised Patio Furniture