Shop All Picnic Tables
Gardenised
Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Stained
Mfr # QI004434.ST
Zoro # G504185132
product price: $422.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$422.99
Free 30-Day Returns
Key Features
- Color Brown
- Depth 59
- Weight Capacity 57
- Height 29.25
- Width 58.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004434.ST
- Zoro # G504185132
- UPC # 651355037571
- Country of Origin China
- Category Picnic Tables
Dimensions
Depth | 59 |
Height | 29.25 |
Width | 58.75 |
Length | 59 |
Details
Color | Brown |
Weight Capacity | 57 |
Material | Solid Wood |
Description
Gather around this comfortable picnic table for family outdoor meals. Solid composition offers durable resilience for continual outdoor use. For extra convenience, insert an umbrella in the center hole for sunlight shade and protection. Plus, when it comes to basic outdoor furnishing, this picnic table is what every outdoor area calls for to dine in warm outdoor weathers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES 64" Grill Cover (56-396-040401-RT)
- COASTAL PET Safari Guillotine Nail Trimmer LARGE (2439-L)
- LOGO BRANDS Green Bay Packers Pinwheel Logo Junior-Size Rubber Football (612-93JR-2)
- TECUMSEH Rocker Arm (33485)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole - Stained (QI003904.ST)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Natural (QI004434.N)
- GARDENISED A-Frame Outdoor Patio Deck Garden Picnic Table, Stained (QI003905.ST)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person - Stained (QI003903.ST)
- GARDENISED Outdoor Foldable Woodgrain Picnic Table Set with Metal Frame 6 Ft. Black (QI004269.BK)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- Gardenised Patio Furniture