Shop All Patio Club Chairs & Chaise Lounges
Gardenised
Outdoor Weather Resistant Beach or Poolside Rattan Lounge Chair, Charcoal, Set of 2
Mfr # QI003962.CH.2
Zoro # G104965905
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 27.5
- Overall Height 40.25
- Material rattan, wicker
- Overall Width 76
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003962.CH.2
- Zoro # G104965905
- UPC # 651355039575
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 27.5 |
Overall Height | 40.25 |
Overall Width | 76 |
Details
Material | rattan, wicker |
Color | Brown |
Description
Get ready to soak up the sun with the outdoor rattan lounge charcoal chair. So convenient, so durable, and so comfortable. Rattan wicker composition makes this chair outdoor friendly just like it suits your need, weather resistant and super easy to clean. When it comes to outdoor living, this chair is designed to offer the perfect sunbathing experience with comfortable arm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Duty Holster, RH, Ruger SR9 (K391-SR)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- PETERSON Peterson V180A The 180 Series Piranha LED Oval Clearance/Side Marker Light With Reflex - Amber (V180A)
- ALLIED PRECISION Water Wiggler (4WW)
- GARDENISED Two Person Outdoor Double Swing Glider Chair Set with Center Tempered Glass Table (QI004528)
- BANER GARDEN 350 lbs Outdoor Furniture Complete Patio PE Wicker Rattan Garden Dining Set 7 Piece Black (N16CH)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chaise Lounge Cushion Combo, 74"L x 23”W x 3”T (62-056-LCHARC-EC)
- FLASH FURNITURE Black Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BK-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Style Rocking Chair (JJ-C14705-BK-GG)
- W UNLIMITED Outdoor Faux Sea Grass Garden Patio Furniture Set - 2 Piece (SW1529CH2)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- Gardenised Patio Club Chairs & Chaise Lounges