Shop All Patio Club Chairs & Chaise Lounges
Gardenised
Outdoor Weather Resistant Beach or Poolside Rattan Lounge Chair, Charcoal
Mfr # QI003962.CH
Zoro # G104177162
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material rattan, wicker
- Depth 27.5
- Length 27.5
- Weight 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003962.CH
- Zoro # G104177162
- UPC # 651355239623
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Depth | 27.5 |
Length | 27.5 |
Height | 40.25 |
Width | 76 |
Details
Color | Brown |
Material | rattan, wicker |
Weight | 33 |
Description
Get ready to soak up the sun with the outdoor rattan lounge charcoal chair. So convenient, so durable, and so comfortable. Rattan wicker composition makes this chair outdoor friendly just like it suits your need, weather resistant and super easy to clean. When it comes to outdoor living, this chair is designed to offer the perfect sunbathing experience with comfortable arm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pre-Filter For Subaru Oem : 263-32610-A1 100-752 (100-752)
- MOTOMCO LTD Motomco Ltd 198869 10 Lb Tomcat Rat and Mouse Bait Pellets (198869)
- HOLLAND BAR STOOL CO United States Navy 13" Solid Wood Clock (WClkPBlkNavy)
- MTD Lens-Grill 1 Style (731-04949A)
- GARDENISED Two Person Outdoor Double Swing Glider Chair Set with Center Tempered Glass Table (QI004528)
- FLASH FURNITURE Red Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-RD-GG)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- BANER GARDEN Outdoor Furniture Complete Patio Cushion Wicker Rattan Garden Set Full Size Black 4 Piece (N82)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Rocking Chair, Yellow (88065YLW1E)
- Gardenised Patio Furniture