Shop All Patio Umbrella Bases
Gardenised
Outdoor Weather Resistant Balcony Clamp Umbrella Holder
Mfr # QI003890
Zoro # G904102623
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 6.5
- Width 2
- Material Metal
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003890
- Zoro # G904102623
- UPC # 651355238909
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Height | 6.5 |
Width | 2 |
Depth | 5.25 |
Length | 5.25 |
Details
Color | Black |
Material | Metal |
Weight | 1 |
Description
Keep your deck in style with this metal umbrella base. This holder will hold your umbrella sturdy in place protecting you from the sun, and rain. Its constructed with a sturdy metal material, weather resistant design, adding décor to your patio, balcony, pool, and so on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST OF MAINE Bar Harb Cuft Pot Soil (BH1)
- MTD Wheel Asm-Caster (634-04746A)
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- COASTAL PET Rascals Vinyl Soccer Ball 3" (2592)
- GARDENISED Outdoor Metal Patio Black Deck Umbrella Clamp for Fence Post, Railing, Bleachers or Benches (QI004404)
- GARDENISED Decorative Cast Iron Patio Umbrella Base, 24 lbs Round (QI003817)
- GARDENISED Outdoor Patio Cast Iron Umbrella Base Holder Stand 20 Lb. Round (QI003815)
- GARDENISED Square- Bronze Cast Iron Umbrella Base Stand 19 lbs (QI003816)
- CALIFORNIA UMBRELLA Patio Umbrella Side Table Base, Bronze Al (194061037362)
- US WEIGHT Fillable Free Standing Umbrella Base, Grey (FUB80GE)
- GLOBAL INDUSTRIAL Concrete Umbrella Base, 88 Lbs., Black (695475)
- Gardenised Patio Umbrella Bases