Shop All Landscape Edging
Gardenised
Outdoor Vinyl Corner Edge Gate for Garden Lawn Fence Yard Border, White
Mfr # QI003850
Zoro # G404185812
product price: $161.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Depth 43.75
- Width 43.75
- Length 43.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003850
- Zoro # G404185812
- UPC # 651355238503
- Country of Origin China
- Category Landscape Edging
Dimensions
Depth | 43.75 |
Width | 43.75 |
Length | 43.75 |
Height | 75 |
Details
Material | Plastic |
Color | White |
Weight | 52 |
Description
Decorate and design your garden with this garden picket fence. Composed out of durable vinyl material that is weather-resistant and easy to maintain. Picket fence design will add modern design to your lawn and garden decor. Ideal for defining corners and edges around your garden, yard, or landscape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Leisure Sports Spincast Rod and Reel Starter Kit (958898UBO)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- LOGO BRANDS New York Jets Elite Chair (622-12E)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, Bronze (QI004112BZ.4)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- GARDENISED Cobbled Stone Outdoor Lawn Edging Gate Interlocking Stakes, PK 10 (QI003861)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- MASTER MARK PLASTICS 8' BLK Paver Edger (47208)
- Gardenised Landscaping Materials