Shop All Wheelbarrows & Yard Carts
Gardenised
Outdoor Steel Leaf Patio Lawn and Garden Storage Cart on Wheels, Green
Mfr # QI004519
Zoro # G705849222
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 39.75
- Color Green
- Overall Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004519
- Zoro # G705849222
- UPC # 651355045194
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Height | 39.75 |
Overall Width | 17 |
Details
Material | Steel |
Color | Green |
Description
This cart is ideal to use to clean your lawn, backyard, and garden. It features a lightweight and durable design that makes maneuvering convenient. Durable and reusable steel material for continual use. Additionally, includes front pockets to keep your tools accessible and handy. Easy cleaning starts with this leaf cart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN Root Slayer Mini-Digger Shovel (22411)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 20 ft. x 9 ft. Charcoal (CPHC202009)
- FOREMOST TARP Dry Top Tarp 8'X10' (60810)
- B&B CHARCOAL Oak Charcoal 8.8# (00073)
- GARDENISED All Purpose Garden Cart and Leaf Collector, Bonus Hand Leaf Rakes Included (QI004031_286)
- GARDENISED Black Firewood Log Caddy Wood Rack Stacking Holder Storage Cart Mover with Cover (QI003733)
- YARD ROVER WHEELBARROW POLY 5CF (70007-MAR)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 10 cu. Ft. (B4W-10)
- TRUE TEMPER 6 Cubic Foot Jackson® Steel Contractor Wheelbarrow (M6T22)
- ZENITHEN USA LG RED FLD Work Wagon (OB002S1)
- VESTIL Landscape Cart Platform, 500 lb., 48 x 24 (LSC-2448-PT)
- Gardenised Wheelbarrows & Yard Carts