Shop All Bird Baths & Feeders
Gardenised
Outdoor Round 2 in 1 Deck Mounted Bird Bath Bowl Railing Bird Mesh Tray Feeder with Adjustable Clamp
Mfr # QI004102
Zoro # G404106046
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Height 8
- Depth 3.25
- Material Plastic and steel
- Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI004102
- Zoro # G404106046
- UPC # 651355241022
- Country of Origin China
- Category Bird Baths & Feeders
Dimensions
Height | 8 |
Depth | 3.25 |
Width | 17 |
Length | 3.25 |
Details
Weight | 2 |
Material | Plastic and steel |
Color | Black |
Description
Ensure a constant fresh water and food supply to keep your bird comfortably hydrated and full with the bird bath feeder. The clamp can be adjusted quickly for secure mounting, easy installation and removal. Rotatable metal frame can be positioned at different angles. Easy to mount it on a wooden fence, porch, railing or deck. The feeding tray is designed with fine mesh to keep seeds fresh and dry. Detachable tray and bowl for convenient filling and easy cleaning. Additionally, it can also be used as a flower pot holder. This bird feeder will surely add a curbside appeal!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Small, Lightweight (2187-1)
- RAIN BIRD Rain Sensor, UV Resistant Polymer (RSDBEX)
- GOFIT Pro Power Handles (GF-STHC)
- ARROWHEAD BRASS Brass Quarter Shrub Sprinkler (74214)
- GARDENISED Outdoor Garden Wall Mounted Hanging Iron Bird Bath and Feeder Decor, Bronze (QI004530)
- GIFT ESSENTIALS Rainbow Swirl Glass Hummingbird Feeder (GEHF010)
- PRINCE WILD BIRD SEED 40 lbs Songbird Deluxe No Corn Wild Bird Feed Orange Bag, Orange (PR395926)
- WOODLINK 8Oz Humming Bird Feeder (24108)
- WOODLINK Suet Cage Small (25121)
- SONGBIRD ESSENTIALS Songbird Essentials SEAWFFF740 All Weather Feeder Squirrel Cage (SEAWFFF740)
- WOODLINK LTD Woodlink NA35237 18 oz. Plastic Hummingbird Bird Feeder (172543)
- Gardenised Bird Baths & Feeders