Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck
Mfr # QI003461L
Zoro # G304185554
Key Features
- Material Steel
- Overall Height 35.25 in
- Color White
- Overall Width 59.25 in
- Height 35.25
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003461L
- Zoro # G304185554
- UPC # 651355234611
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 35.25 in |
Overall Width | 59.25 in |
Height | 35.25 |
Length | 23 |
Width | 59.25 |
Depth (In.) | 23 |
Details
Material | Steel |
Color | White |
Weight Capacity | 36.93 |
Description
This outdoor park bench is a versatile and functional seating option that is perfect for any outdoor space, such as yards, patios, gardens, balconies, and decks. The bench is made with a durable steel frame that is powder coated to resist rust and corrosion, ensuring that it can withstand the elements and provide long-lasting support. It has a maximum capacity of 500 pounds, making it a reliable seating option for multiple users. The bench features a unique design that includes a pop-up middle table, perfect for holding drinks, snacks, or other small items. This feature adds to the functionality of the bench and makes it a convenient choice for outdoor gatherings and events. The design is simple and modern, with clean lines and a sleek finish that can complement any outdoor decor style. The bench is easy to assemble and comes with all the necessary hardware, making it a hassle-free addition to your outdoor space. Whether you are looking to create a cozy seating area in your garden or want to add some functionality to your patio or deck, this park bench is an excellent choice.
- •Constructed with a steel frame and solid legs to e
- •Pop-up middle table that adds convenience and func
- •Curved armrest and rounded top backrest for extra style and comfort
- •With it's easy to understand instruction manual, the assembly is a cinch. Everything you need to assemble the bench is included, so you can relax in your garden in no time.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET COUPLING L90 SERIES 1" LOVEJOY (DRF30-1613)
- SPRAYMATE Storm 2.5-Gallon 18V Battery Powered Backpack Sprayer (SMSAAG-2)
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor (QI003709)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- GARDENISED Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck (QI004259)
- GARDENISED Outdoor Weather Resistant Seating Bench, Bronze Front Porch Park Bench Lawn Decor, Cast Aluminum Park Bench for Yard, Patio, Garden and Deck (QI004260.BZ)
- GLOBAL INDUSTRIAL 72L Outdoor Steel Slat Park Bench without Back, Gray (262113GY)
- Gardenised Patio Furniture