Shop All Patio Umbrella Bases
Gardenised
Outdoor Patio Cast Iron Umbrella Base Holder Stand 20 Lb. Round
Mfr # QI003815
Zoro # G104102744
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 13
- Width 17.25
- Material Iron
- Length 17.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003815
- Zoro # G104102744
- UPC # 651355238152
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Height | 13 |
Width | 17.25 |
Length | 17.25 |
Depth | 17.25 |
Details
Color | Bronze |
Material | Iron |
Weight | 20 |
Description
Keep your deck in style with this cast iron umbrella base. This holder will hold your umbrella sturdy in place protecting you from the sun, and rain. Its constructed with a sturdy, all-steel, weather resistant design, adding decor to your patio, balcony, pool, and so on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP 5L 5 Resistance Bands Set (BMP 5L)
- STRYKER Stryker Insecticide (16oz) (82100100)
- NUVO IRON PRO GATE FRAME FOR A 36 1/4 in WIDE OPENING WITH REMOVABLE ARCH (PRO6)
- COWPOTS CowPots #3 Round Pot - 90 pots (#3 Rnd (90))
- GARDENISED Square- Bronze Cast Iron Umbrella Base Stand 19 lbs (QI003816)
- GARDENISED Outdoor Metal Patio Black Deck Umbrella Clamp for Fence Post, Railing, Bleachers or Benches (QI004404)
- GARDENISED Decorative Cast Iron Patio Umbrella Base, 24 lbs Round (QI003817)
- GARDENISED Outdoor Weather Resistant Balcony Clamp Umbrella Holder (QI003890)
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- SHAX BY ERGODYNE Blue Lightweight Work Umbrella Stand Kit (6199)
- Gardenised Patio Umbrella Bases