Shop All Outdoor Benches
Gardenised
Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Unique Design Back, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck
Mfr # QI004257
Zoro # G704965763
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Color Black
- Height 34
- Length 23.75
- Depth (In.) 23.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004257
- Zoro # G704965763
- UPC # 651355042575
- Country of Origin China
- Category Outdoor Benches
Dimensions
Height | 34 |
Length | 23.75 |
Depth (In.) | 23.75 |
Width | 50 |
Details
Material | Cast Iron |
Color | Black |
Description
This beautifully designed steel park bench with cast iron frame will add elegance to your backyard, lawn, or patio. Crafted with a durable all- steel weather resistant material that can withstand most weather conditions. This bench comfortably seats up to 3 people and holds up to 500 lbs. Add elegant design to your outdoor living space and enjoy a relaxing and comfortable lounging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 432687 24" Radius Corner Manual Step - Triple, 7" Rise (432687)
- STENS New 525-817 Carburetor Float For Tecumseh 632019A (525-817)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door (52818)
- ZORO SELECT Spray Nozzle, Male, Size 4.0, PK5 (1MDF8)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- GARDENISED Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (QI003334L)
- GARDENISED Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck (QI004259)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- Gardenised Outdoor Benches