Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck
Mfr # QI003462L
Zoro # G304177320
Key Features
- Material Galvanized Metal
- Overall Height 28.75 in
- Overall Width 50 in
- Color Brown
- Height 28.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003462L
- Zoro # G304177320
- UPC # 651355234628
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 28.75 in |
Overall Width | 50 in |
Height | 28.5 |
Length | 20 |
Depth (In.) | 20 |
Width | 49.5 |
Details
Material | Galvanized Metal |
Color | Brown |
Weight Capacity | 27.8 |
Description
This outdoor classical wooden slated park bench is a beautiful and sturdy seating option that can add both functionality and aesthetic appeal to any outdoor space. The bench is made with a high-quality steel frame that ensures long-lasting durability and support. The wooden slats provide a comfortable seating surface that is perfect for enjoying a beautiful day in the yard, patio, garden, balcony, or deck. The design of this bench is simple yet classic, featuring a timeless look that blends well with any outdoor decor style. The wooden slats are coated with a protective finish that resists weathering, ensuring that the bench can withstand the elements and maintain its beauty for years to come. Whether you are looking to create a cozy spot to relax and unwind in your garden or want to add some seating to your patio or balcony, this outdoor classical wooden slated park bench is a fantastic choice. It is easy to assemble and comes with all the necessary hardware, making it a convenient and hassle-free addition to any outdoor space.
- •The outdoor park bench's classic yet pretty style fits into any lawn or garden decor and will add the perfect finishing touch.
- •Beautifully designed powder coated bench will add elegance to your front or backyard
- •Constructed with a steel frame, PVC back design and solid legs to ensure a durable and safe patio garden bench for years to come.
- •With its easy to understand instruction manual, assembly is a cinch, so you can relax in your garden in no time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- CAMCO MARINE Camco TastePURE Drinking Water Hose 1/2" x 50'L (22753)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- MAYNE Fairfield Window Box 4' - Espresso (5823-ES)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor (QI003709)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- GARDENISED Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck (QI004259)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- Gardenised Patio Furniture