Shop All Planters & Window Boxes
Gardenised
Outdoor and Indoor Rectangle Trough Plastic Planter Box, Vegetables or Flower Planting Pot
Mfr # QI004121.S
Zoro # G404101898
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 18.5
- Length 7
- Height 5.75
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004121.S
- Zoro # G404101898
- UPC # 651355033160
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 18.5 |
Length | 7 |
Height | 5.75 |
Depth | 7 |
Details
Material | Plastic |
Weight | 1.5 |
Description
Plant your flowers, plants, herbs or vegetables with this trough plastic planter box. This planter is ideal for flowers and plants to complement your outdoor decor. Composed out of plastic that is sturdy and weather resistant. Perfect interior storage capacity accommodates various types of plants. a stunning accompaniment to any small space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Battery Powered Sprayer, 20ft Hose, 9gal. (FZVACF-2.5)
- ULTIMATE INNOVATIONS Ultimate Innovations 06026 Ultimate Hose Nozzle - Black (6026)
- AFTERMARKET TL09 Top Link 20" Body 25" - 37" Fits CAT II (1-019876A91)
- SPACE TECHNOLOGY SAFETY STS (Space Technology Safety) Race Stirrups Irons 95gm (3286)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 24 inch, PK 4 (QI004007S.4)
- GARDENISED Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter with Drainage Holes, PK 4 (QI004100)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Large (QI004113.L)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Large (QI004029.L)
- GARDENISED Mini Greenhouse Flower Box, Plant Protector Garden Pot with Double Sided Roof (QI003906)
- MAYNE Modesto 42in Tall Planter - Espresso (8881-ES)
- Gardenised Planters & Window Boxes