Shop All Planters & Window Boxes
Gardenised
Outdoor and Indoor Rectangle Trough Plastic Planter Box, Vegetables or Flower Planting Pot
Mfr # QI004121.L
Zoro # G404101911
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Brown
- Width 24
- Length 7.5
- Height 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004121.L
- Zoro # G404101911
- UPC # 651355241213
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 24 |
Length | 7.5 |
Height | 6.75 |
Depth | 7.5 |
Details
Material | Plastic |
Color | Brown |
Weight | 1.75 |
Description
Plant your flowers, plants, herbs or vegetables with this trough plastic planter box. This planter is ideal for flowers and plants to complement your outdoor decor. Composed out of plastic that is sturdy and weather resistant. Large interior storage capacity accommodates various types of plants. a stunning accompaniment to any small space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Yard Gard, 3 ft.x50 ft., 14 ga., Grn Vinyl (308357A)
- ILC Replacement For CLUB CAR 105040902 (105040902)
- CHAPIN 25 gal. 12V EZ Tow Sprayer, Polyethylene Tank, 15 ft. Hose Length (97700)
- IGLOO 30qt Sportsman Cooler (49625)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- GARDENISED Rectangular Traditional Fence Design Vinyl Planter Box (QI004006B.L)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Large (QI004113.L)
- GARDENISED Green Garden Leaf Collector Caddy Tool Bag Holder with Hand Scoop Collapsible Trash Can (QI004031)
- GARDENISED Decorative Metal Hanging Planter with Tree Pots for Flowers, White and Black (QI004532)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Endless Diamond Symmetric Pattern Crackled Body Blue Set of 2 (55720)
- Gardenised Landscaping Materials