Shop All Outdoor Dining Sets
Gardenised
Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum.
Mfr # QI003960.BZ
Zoro # G604185537
original price:
$966.99
9% off
new price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41.5
- Length 41.5
- Material cast aluminum
- Height 36.75
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003960.BZ
- Zoro # G604185537
- UPC # 651355239609
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 41.5 |
Length | 41.5 |
Height | 36.75 |
Depth | 41.5 |
Details
Material | cast aluminum |
Color | Bronze |
Weight | 79.2 |
Description
Embrace the sun with this exceptional aluminum outdoor table and chairs set. You need practical and easy to maintain furniture to make your living space more comfortable. Ideal for outdoor and home use, this cast aluminum table and chairs provide comfort and practicality for everyday use. Basic and practical furniture makes all the difference for everyday function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EZGO CUSHMAN TEXTRON 15485G1 (15485G1)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- PLASTEC Plastec PLIVSB1 Plastec Veranda Stand Black (PLIVSB1)
- BRUSH GRUBBER Tree Remover Brush Grubber (BG-01)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003959.BZ)
- HANOVER Cortino 3-Piece Commercial-Grade Bistro Set (CORTDN3PCG)
- RAINBOW OUTDOOR Napoli 5-Piece Dining Set-Anthracite (RBO-NAPOLI-ANT-5DA)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Brown Chairs (TLH-0702303C-BN-GG)
- LINON HOME DECOR Tahoe 3Pc Wood Bistro (21180T36STAS01U)
- SAFAVIEH Laban Bistro Set, Beige & White (PAT7718B)
- VIFAH Renaissance Outdoor Patio Hand-scraped Wood 9-piece Dining Set with Extension Table (V1294SET24)
- Gardenised Patio Furniture