Shop All Lawn Sprinklers
Gardenised
Oscillating Water Sprinkler With 18 Nozzle Jets
Mfr # QI003955
Zoro # G904185442
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material aluminum plastic
- Height 3.5
- Length 17.25
- Color Green
- Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003955
- Zoro # G904185442
- UPC # 651355239555
- Country of Origin China
- Category Lawn Sprinklers
Dimensions
Height | 3.5 |
Length | 17.25 |
Depth | 17.25 |
Width | 5.75 |
Details
Base Material | aluminum plastic |
Color | Green |
Weight | 0.75 |
Description
This oscillating sprinkler is perfect to water your lawn, garden, or even for kids water fun. water a small or large section of your lawn with the built in adjustable range control, the 18 nozzle jets provide up to 3500 sq feet of coverage and even dispersal. This oscillating sprinkler will keep your grass nice and lush.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-BROIL Grill Cvr Patio Bistro (5779591)
- GRILL MARK Steel Grill Basket 13 in. L X 12 in. W 1 pk (00128ACE)
- PROTOCHEM LABORATORIES Drain Fly Repellent, 1 Gal. (PDRA15111)
- KOHLER Harness Wiring Assembly (32 176 41-S)
- HUNTER 3.93 in. PGJ Adjustable Rotor Pop-Up Sprinkler for 1963 sq. ft. Area - Black (7014323)
- ORBIT Riser 1/2 Mnpt X 6 (37227)
- ORBIT Pvc-Lck 3/4X3/4Mpt Adapt (34778)
- GARDEN WEASEL Step & Twist Weed Popper (GA44644)
- RAIN BIRD VALVE ANTI-SIPHON3/4""DLX (DAS-075/ASVF)
- THRIFCO PLUMBING 51240 Plastic Drain Valv (8430106)
- CHAMPION IRRIGATION Sprinkl Insert Bras 3Qtr (S3Q-C)
- Gardenised Lawn Sprinklers