Shop All Planters & Window Boxes
Gardenised
Mini Greenhouse Flower Box, Plant Protector Garden Pot with Single Sided Roof
Mfr # QI003907
Zoro # G404177299
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PC Sheet with aluminum
- Color Clear
- Width 47.25
- Length 20.5
- Height 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003907
- Zoro # G404177299
- UPC # 651355239074
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 47.25 |
Length | 20.5 |
Height | 19.5 |
Depth | 20.5 |
Details
Material | PC Sheet with aluminum |
Color | Clear |
Weight | 6 |
Description
Keep your flowers, plants, herbs or vegetables protected with this mini greenhouse. Composed out of durable plastic, aluminum and rust-resistant frame. Roof opening provides easy access to your plants and ensures proper ventilation. In sunny days open up the lid to let your plants absorb the sunlight and in rainy days close the top to protect it from the rain. Additionally, adjustable height locking mechanism allows door to remain open. Large interior storage capacity accommodates various types of plants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE 2 1/2 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAG-2.5)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707422-1204)
- CORONA TOOLS Blade Tree Pruner Saw Bld 13In (AC 7241D)
- X-JET Original Injection 7 Nozzle (XJET-07K)
- GARDENISED Outdoor Garden Bird Bath and Solar Powered Round Pond Fountain with Planter Bowl, Copper (QI004101)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Large (QI004113.L)
- GARDENISED Green Garden Leaf Collector Caddy Tool Bag Holder with Hand Scoop Collapsible Trash Can (QI004031)
- GARDENISED Mini Greenhouse Flower Box, Plant Protector Garden Pot with Double Sided Roof (QI003906)
- GARDENISED Outdoor and Indoor Rectangle Trough Plastic Planter Box, Vegetables or Flower Planting Pot (QI004121.S)
- GARDENISED Adjustable Metal Plant Holder, Flower Pot Stand Expands from 9.5- 14.5 Inches (QI003984)
- GRILLTOWN 3.3 x 1.6 ft. Wood Raised Garden Bed Planter (GR3260972)
- Gardenised Planters & Window Boxes