Shop All Planters & Window Boxes
Gardenised
Mini Greenhouse Flower Box, Plant Protector Garden Pot with Double Sided Roof
Mfr # QI003906
Zoro # G404106077
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PC Sheet with aluminum
- Color Clear
- Width 39.25
- Length 41
- Height 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003906
- Zoro # G404106077
- UPC # 651355239067
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 39.25 |
Length | 41 |
Height | 19 |
Depth | 41 |
Details
Material | PC Sheet with aluminum |
Color | Clear |
Weight | 11 |
Description
Keep your flowers, plants, herbs or vegetables protected with this mini greenhouse. Composed out of durable plastic, aluminum and rust-resistant frame. Roof opening provides easy access to your plants and ensures proper ventilation. In sunny days open up the lid to let your plants absorb the sunlight and in rainy days close the top to protect it from the rain. Additionally, adjustable height locking mechanism allows door to remain open. Large interior storage capacity accommodates various types of plants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29" (65923)
- KOHLER Fuel Pump Module Kit (25 755 73-S)
- SEYMOUR MIDWEST Cultivator, 60 in. L, Aluminum (42204GR)
- STENS Gasket Set For Honda Gx200 06111-Zl0-000 480-395 (480-395)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Large (QI004113.L)
- GARDENISED Outdoor and Indoor Rectangle Trough Plastic Planter Box, Vegetables or Flower Planting Pot (QI004121.S)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Set of 3 (QI003236.3)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Small (QI004029.S)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 48 inch (QI004007L)
- GARDENISED Green Garden Leaf Collector Caddy Tool Bag Holder with Hand Scoop Collapsible Trash Can (QI004031)
- LAWNITATOR 5824W 5-Foot Fairfield Window Planter Box with Brackets - White (LA2621760)
- Gardenised Planters & Window Boxes