Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Medium
Mfr # QI003236.M
Zoro # G004102219
Key Features
- Material Wood
- Width 15
- Length 15
- Height 12
- Weight 5.675
Product Information
- Brand Gardenised
- MFR # QI003236.M
- Zoro # G004102219
- UPC # 651355223660
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 15 |
Length | 15 |
Height | 12 |
Depth | 15 |
Dia. | 15 in |
Details
Material | Wood |
Color | Brown |
Weight | 5.675 |
Description
Enhance your outdoor space with the rustic charm of a wooden whiskey barrel planter. Made from authentic wood with a traditional whiskey barrel design, this planter adds a touch of vintage elegance to your garden or patio. The planter comes with sturdy medal handles that make it easy to move around and adjust its position as needed. Its spacious, deep interior allows for ample soil and root space, giving your plants plenty of room to grow and flourish. The planter is equipped with a drainage hole to prevent overwatering and ensure healthy plant growth. The natural wood texture adds warmth and character to your space, while its sturdy construction ensures long-lasting durability. This planter is perfect for cultivating a variety of plants, including vegetables, herbs, and colorful flowers. With its classic design, practical functionality, and included medal handles, a wooden whiskey barrel planter is a charming and versatile addition to any outdoor setting.
- •DIMENSIONS: 15" Dia x 12" H
- •RUSTIC DESIGN: Features a charming wooden whiskey barrel design, perfect for adding a touch of rustic style to your indoor or outdoor decor.
- •DURABLE METAL HANDLES: Equipped with strong medal handles for easy transportation and added durability.
- •DRAINAGE HOLE: Includes drainage hole to prevent overwatering and ensure healthy plant growth.
- •INDOOR AND OUTDOOR USE: Suitable for both indoor and outdoor use, so you can enjoy your garden anywhere you please.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STATESRPORATION GT Mini Shovel (GT-MRP001)
- TACO MARINE Hatch Tape 8'L x "H x "W - Black (V30-0744B8-2)
- STENS New 302-694 Toothed Blade For Toro Groundsmaster 5900 And 5910 Rotary Mowers 110-5948-03, 110-5948 (362-694)
- FLASH FURNITURE Patio Set & Umbrella, 6 Piece, Brown (GM-202012-BRN-GG)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Set of 3 (QI004113.3)
- GARDENISED Outdoor Garden Triple Stacked Flower Bowl Urn Tier Planter Decoration, Bronze (QI004403)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Large (QI004113.L)
- GARDENISED Decorative Wall or Floor Garden Planter for Indoor or Outdoor Plants (QI003126)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 48 inch (QI004007L)
- GARDENISED White Vinyl Traditional Fence Design Garden Bed Elevated Screwless Raised Planter Box (QI003740.B)
- PANACEA 6 in. H X 8 in. D Steel Over The Rail Planter Galvanized, 6PK (83230)
- Gardenised Planters & Window Boxes