Shop All Footwear Accessories
Gardenised
Lawn and Garden Aerator Spike Shoe
Mfr # QI003296
Zoro # G604185407
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Length 12
- Material Plastic
- Color Green
- Weight 1.95625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI003296
- Zoro # G604185407
- UPC # 651355032965
- Country of Origin China
- Category Footwear Accessories
Dimensions
Height | 2 |
Length | 12 |
Width | 5.75 |
Depth | 12 |
Details
Material | Plastic |
Color | Green |
Weight | 1.95625 |
Description
Using our lawn aerator shoes will help your lawn stay healthy, and reduce its maintenance requirements by improving the air exchange between the soil and atmosphere. No other heavy and expensive machines needed around your yard. Sharp nails will make it easy to penetrate the soil while walking. The sandals feature 3 strong straps for ultimate support.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- ZORO SELECT Paddle Sign, Stop/Slow (03-853)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (Orange/Black) (HDC50C-19OC)
- KISHIGO S, Lime Class 2, Contrasting Mesh Vest (1056-S)
- GARDENISED Lawn and Garden Aerator Spike Shoe With 3 Metal Buckle Straps, Green Spiked Sandal (QI004603.GN)
- ZORO SELECT Portable Base Scrusher(r), Steel (I-4S)
- SOF SOLE Shoe Laces, 48" L, Polyester, Gold Brown, PR (84724)
- TINGLEY Winter-Tuff Ice Traction Pullovers (1150.XL TINGLEY)
- WARNER Ankle Strap and Buckle Kit (10813)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8562A40-002)
- OAKLEY NECK GAITER BLK S/M 1PK (FOS90071202ES/M)
- Gardenised Foot Protection