Shop All Snow Sports Equipment
Gardenised
Kids Winter Plastic Outdoor Snow Sleigh Ice Sled, Kids over 5 Years, Blue
Mfr # QI004217.BL
Zoro # G404185638
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Length 35.5
- Weight 7
- Width 17.75
- Depth 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004217.BL
- Zoro # G404185638
- UPC # 651355042179
- Country of Origin China
- Category Snow Sports Equipment
Dimensions
Height | 9.5 |
Length | 35.5 |
Width | 17.75 |
Depth | 35.5 |
Details
Weight | 7 |
Material | Plastic - HDPE |
Color | Blue |
Description
Snowboarding is a blast, The amazing surface of this board is embossed with a stylish design, giving it a cool flair. This snowboard is appropriate for children ages 5 and older supported weight up to 165 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Samlex SAM-1000-12 SAM Series Modified Sine Wave Inverter - 1000 Watt (SAM-1000-12)
- FLOWTRON 80W Electric Diplomat Fly Control Device (FC7600)
- STENS Carburetor For Stihl Ms170, Ms180,017 And 018 1130 120 0608 Tractor (616-204)
- STRAHMAN WASHDOWN EQUIPEMNT Swivel Adapter 58 Barbed Nozzle Bronze (SWADAP0063BR)
- GARDENISED Kids Plastic Outdoor Snowboard Ice Sled, Single-Person, Kids over 5 Years, Blue (QI004218.BL)
- EMSCO GROUP ESP Super Value Saucer Polyethylene Disc 26 in. (1155TD)
- FLEXIBLE FLYER SNOW SCREAMER SLED47"" (F47)
- EMSCO GROUP Family Fun Toboggan- 66 in. (2916)
- ERA GROUP 60x21x6 Pro Exped Sled (6598320)
- MEGA SNOW GLIDER Flexible Flyer Winter Trek Injection Molded Plastic Utility Sled 66 in. (#666)
- SNOW TREK SMALL UTILITY SLED45""BLK (#946)
- Gardenised Snow Sports Equipment