Shop All Picnic Tables
Gardenised
Kids Picnic Play Table, Sandbox Table with Umbrella Hole and 2 Play Boxes with Removable Top, Gray
Mfr # QI004476
Zoro # G204965898
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Wood
- Height 20
- Depth 35
- Width 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004476
- Zoro # G204965898
- UPC # 651355044760
- Country of Origin China
- Category Picnic Tables
Dimensions
Height | 20 |
Depth | 35 |
Width | 35 |
Details
Tabletop Material | Wood |
Color | Gray |
Description
This kids picnic table is composed of a removable tabletop and 2 plastic boxes, which can be turned into a sand table with sandbox, a water table with water tank, or just a picnic table for 4 small kids. The wood picnic table comes with an adjustable umbrella. Children can stay cool at outdoors. You can adjust it to your desired height or remove it for indoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Extra Thick Yoga Mat, Non-Slip Comfort Foam, Durable Exercise Mat For Fitness, Pilates (Blue) (846179UVJ)
- OREGON Fuel Line (07-260)
- MTD Fuel Tank (951-11201)
- KOHLER Chamber Float (24 234 01-S)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole - Stained (QI003904.ST)
- GARDENISED Outdoor Foldable Woodgrain Picnic Table Set with Metal Frame 6 Ft. Black (QI004269.BK)
- GARDENISED A-Frame Outdoor Patio Deck Garden Picnic Table, Stained (QI003905.ST)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- GARDENISED Outdoor Woodgrain Picnic Table Set with Metal Frame, Gray (QI003911GY)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Natural (QI004434.N)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- Gardenised Patio Furniture