Shop All Natural Stone Tile
Gardenised
Interlocking Cobbled Stone Look Garden Pathway Tiles, Decorative Floor Grass Pavers Anti- Slip Mat
Mfr # QI003970.5
Zoro # G204185272
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 0.75
- Weight 0.5
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI003970.5
- Zoro # G204185272
- UPC # 651355239708
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 12 |
Height | 0.75 |
Depth | 12 |
Details
Material | TPR + TPE |
Color | Gray |
Weight | 0.5 |
Description
Create a smooth walkway area with this grass grid paver. Composed out of durable plastic material that offers a solid platform to create a designs and give your space your style. Ideal for patio, deck, walkway, garden, or any other outdoor areas. Permeable slots help prevent flooding, puddles, mud, and snow for a mess free and smooth pathway and patio space. These weather resistant pavers have an open design for airflow and water drainage. Easy to set up and remove with the interlocking design that securely attaches each tile to the other. These pavers make pathways look more clean and walking more practical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Satin Brass Contemporary Cabinet Pull (BP8160320160)
- CAL-ROYAL Jumbo Heavy Duty Hand Rail Bracket, 2-7/8 Height, 2-1/8 Width, 2-7/8 Projection, US10B Oil (JUHB28-10B)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Brass 4" (DDB425U3)
- RANDALL 3' Aluminum Adjustable Door Bottom Weatherstrip for 1 3/8" & 1 3/4" Thick Doors for Gaps 1/2" to 1 1/4" (White) (3 FT V-6-WH)
- GARDENISED Gray Interlocking Garden Path Tiles Outdoor Flooring Decorative Floor Grass Paver, PK 5 (QI004107.5)
- APOLLO TILE Sample, Carrara & Bardiglio Basket Weave 12"x12" Marble Mosaic Tile (APLSE99B10EC45 Sample)
- MSI Royal White Splitface Ledger Corner 9'' x 18'' Quartzite Wall Tile, 4PK (ZOR-PNL-0155)
- MSI White Oak 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK (ZOR-PNL-0119)
- ANDOVA TILES ANDOVA TILES Exploration Italy 1" x 1" Grid Mosaic Tile (ANDEXPIT369)
- MSI Carrara Georama Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0233-SAM)
- MSI Rockmount Glacial Gray Ledger Panel 6 in. X 18 in. Spliface Natural Marble Wall Tile, 6PK (ZOR-PNL-0115)
- Gardenised Tile