Shop All Holiday Decor
Gardenised
Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws
Mfr # QI004591
Zoro # G210083555
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Inside Dia. 7"
- Width 17.25"
- Length 17.25"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI004591
- Zoro # G210083555
- UPC # 651355045910
- Country of Origin China
- Category Holiday Decor
Dimensions
Inside Dia. | 7" |
Width | 17.25" |
Length | 17.25" |
Height | 7" |
Details
Material | Plastic |
Color | Green |
Description
Celebrate the holidays with this decorative Christmas tree stand. Designed with adjustable metal claws to hold trees up to about 6.5 Feet tall firmly in place. 1.2 Liter water reservoir to keep your tree hydrated throughout the season. Green finish will add to your holiday decorations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR3115226EV)
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- BAXTON STUDIO Caine ModernGreen Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12202-ZORO)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand (QI003954)
- GARDENISED Large Rattan Christmas Tree Skirt, White (QI003957.W)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- GARDENISED Brown Plastic Christmas Tree Stand With Screw Fastener (QI003953.BR)
- GARDENISED Large Rattan Collar Tree Skirt - Brown (QI003957.BR)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Grey (QI004155.GY)
- HOUSEHOLD ESSENTIALS Creative Co-Op White Deer Flower Pot Indoor Christmas Decor (XM8257)
- Gardenised Holiday Decor