Shop All Patio Dining Tables
Gardenised
Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum.
Mfr # QI003960T
Zoro # G404185447
original price:
$329.99
10% off
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35.5
- Width 35.5
- Height 28.75
- Color Bronze
- Weight 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI003960T
- Zoro # G404185447
- UPC # 651355230347
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 35.5 |
Width | 35.5 |
Height | 28.75 |
Depth | 35.5 |
Details
Color | Bronze |
Weight | 27 |
Material | cast aluminum |
Description
Embrace the sun with this exceptional aluminum outdoor table. You need practical and easy to maintain furniture to make your living space more comfortable. Ideal for outdoor and home use, this cast aluminum table provide comfort and practicality for everyday use. Basic and practical furniture makes all the difference for everyday function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Sprinkler Key, 54" (85483)
- STEARNS PACKAGINGRPORATION CHG GAL Teat Dip (1205342)
- MTD Cable-Throtl/Choke (946-05130)
- FELCO Sharpener (FELCO 903)
- LANCASTER TABLE & SEATING Harbor Gray 36'' Round Outdoor Standard Height Table with Ornate Legs (427COSM36RDG)
- QUIK SHADE Basic Adjustable Canopy Chair; Blue (8015820)
- CAMCO Large Aluminum Folding Table (51891)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE Barker 31.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-2-BZ-GG)
- LANCASTER TABLE & SEATING LT 24'' x 32'' Seafoam Powder-Coated Aluminum Dining Height Outdoor Table with Umbrella Hole (427CAU2432SF)
- Gardenised Outdoor Tables