Shop All Patio Dining Tables
Gardenised
Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum.
Mfr # QI003959T
Zoro # G404185508
original price:
$356.99
14% off
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41.5
- Height 27.5
- Width 41.5
- Weight 23
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI003959T
- Zoro # G404185508
- UPC # 651355230323
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 41.5 |
Height | 27.5 |
Width | 41.5 |
Depth | 41.5 |
Details
Weight | 23 |
Color | Bronze |
Material | cast aluminum |
Description
Embrace the sun with this exceptional aluminum outdoor table. You need practical and easy to maintain furniture to make your living space more comfortable. Ideal for outdoor and home use, this cast aluminum table provide comfort and practicality for everyday use. Basic and practical furniture makes all the difference for everyday function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR1)
- AFTERMARKET 5 on 45 Trailer Axle Kit 2000lbs Idler Hub Kit wRound Spindles (FRJ20-0027)
- MI-T-M Support Ring Kit (70-0182)
- KOHLER Gasoline Engine, 4 Cycle, 22.5 HP (PA-CH680-3135)
- GARDENISED Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum. (QI003960T)
- HANOVER Cortino 3-Piece Commercial-Grade Patio Seating Set (CORT3PC-ASH)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- HOLLAND BAR STOOL CO Two 30 Tall Blk Table Bases w22 Foot, 30x48 Blk Marble Top wUmbrella Hole, IndoorOutdoor (OD211EB-30BWODS3248BMU)
- LANCASTER TABLE & SEATING Outdoor Table, 32''x32'', Green (427BAU3232GN)
- HOLLAND BAR STOOL CO 36 Tall OD214 Black Table Base w22 Diameter foot and 32x48 Black Marble Top, IndoorOutdoor (OD214-2236BWODS3248BM)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- Gardenised Patio Furniture