Shop All Patio Dining Tables
Gardenised
Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum.
Mfr # QI003958T
Zoro # G804185498
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.5
- Length 59
- Height 27.5
- Material cast aluminum
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003958T
- Zoro # G804185498
- UPC # 651355230309
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 35.5 |
Length | 59 |
Height | 27.5 |
Depth | 59 |
Details
Material | cast aluminum |
Color | Bronze |
Weight | 48 |
Description
Embrace the sun with this exceptional aluminum outdoor table. You need practical and easy to maintain furniture to make your living space more comfortable. Ideal for outdoor and home use, this cast aluminum table provide comfort and practicality for everyday use. Basic and practical furniture makes all the difference for everyday function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- SPECTRACIDE Weed&Grass Klr 32Oz Rtu (HG-96428)
- CWP Everspring 3.25 in. H X 8 in. D Plastic Basket Liner Clear (L-0083)
- ANNIN FLAGMAKERS Revolving Truck, 2S-HR, Aluminum, Silver (807603)
- GARDENISED Indoor and Outdoor Bronze Dinning Table Bistro Patio Cast Aluminum. (QI003960T)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- HOLLAND BAR STOOL CO 42 Tall OD214 Black Table Base w22 Dia foot and 32 Dia White Marble Top, IndoorOutdoor (OD214-2242BWODS32RWM)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- Gardenised Patio Furniture