Shop All Outdoor Dining Sets
Gardenised
Indoor and Outdoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum.
Mfr # QI003959.BZ
Zoro # G104185488
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.5
- Length 35.5
- Height 35
- Weight 90
- Material cast aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI003959.BZ
- Zoro # G104185488
- UPC # 651355239593
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 35.5 |
Length | 35.5 |
Height | 35 |
Depth | 35.5 |
Details
Weight | 90 |
Material | cast aluminum |
Color | Bronze |
Description
Embrace the sun with this exceptional aluminum outdoor table and chairs set. You need practical and easy to maintain furniture to make your living space more comfortable. Ideal for outdoor and home use, this cast aluminum table and chairs provide comfort and practicality for everyday use. Basic and practical furniture makes all the difference for everyday function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Contractor Hose 12 20 Meters (M12C20)
- JT EATON 5 lb. Powder Crawling Insect Killer (365)
- AIC REPLACEMENT PARTS 80 Roller Chain, 50ft Import (A-RC80X50IMP-AI)
- GARDENWARE MAX Tapener Pusher Unit, MAX HT10027 (GA2691607)
- GARDENISED Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003960.BZ)
- CAMFUR Legacy 3-Piece Bistro Dining Set (LEGACY3PC-TN)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- FLASH FURNITURE Patio Set & Umbrella, 6 Piece, Brown (GM-202012-BRN-GG)
- FLASH FURNITURE Lila 23.75'' Round Glass Metal Table with 2 Black Rattan Stack Chairs (TLH-071RD-037BK2-GG)
- Gardenised Outdoor Dining Sets