Shop All Patio Dining Chairs & Stools
Gardenised
Indoor and Outdoor Bronze Dinning Set 2 Chairs Cast Aluminum.
Mfr # QI003960CH.2
Zoro # G604185438
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material cast aluminum
- Width 36.75
- Height 35
- Length 335.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003960CH.2
- Zoro # G604185438
- UPC # 651355230354
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 36.75 |
Height | 35 |
Length | 335.55 |
Depth | 335.55 |
Details
Color | Bronze |
Material | cast aluminum |
Weight Capacity | 27 |
Description
Embrace the sun with this exceptional aluminum outdoor chairs set. You need practical and easy to maintain furniture to make your living space more comfortable. Ideal for outdoor and home use, this cast aluminum chairs provide comfort and practicality for everyday use. Basic and practical furniture makes all the difference for everyday function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYBERG Outdoor Wooden Tree Swing with Hanging Ropes (QI003370)
- CHAR-BROIL Classic360 LP Gas Grill (463773717-DI)
- MTD Chainsaw Bar 14 (795-00114)
- ZORO SELECT Gate Clip, Steel, Fits 1-3/8 In Dia. (4LVG8)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 2 Chairs Cast Aluminum. (QI003959CH.2)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Chair with Arms (4-CH-31270-GN-GG)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- MANHATTAN COMFORT Nightingdale 7-Piece Outdoor Dining Set in Green and Black (OD-DS001-GR)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- Gardenised Patio Furniture