Shop All Patio Dining Chairs & Stools
Gardenised
Indoor and Outdoor Bronze Dinning Set 2 Chairs Cast Aluminum.
Mfr # QI003959CH.2
Zoro # G804185504
original price:
$347.99
7% off
new price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material cast aluminum
- Width 23.75
- Height 36.75
- Weight Capacity 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003959CH.2
- Zoro # G804185504
- UPC # 651355230330
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.75 |
Height | 36.75 |
Depth | 21.75 |
Length | 21.75 |
Details
Color | Bronze |
Material | cast aluminum |
Weight Capacity | 31 |
Description
Embrace the sun with this exceptional aluminum outdoor chairs set. You need practical and easy to maintain furniture to make your living space more comfortable. Ideal for outdoor and home use, this cast aluminum chairs provide comfort and practicality for everyday use. Basic and practical furniture makes all the difference for everyday function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMADO JOE Grill Grate Ss Kj (KJ-HCG)
- LOGO BRANDS MI State Inflatable Mascot (172-100-M)
- AMERICAN WIRE TIE Wire Ties, 36" 16 Ga B/A , 2000PK (16BA36-DOMNY)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Forest Green, Vinyl (FSVC18F-2020)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Color: Cream (AWWC024456CC)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- Gardenised Outdoor Chairs