Shop All Patio Dining Chairs & Stools
Gardenised
Indoor and Outdoor Bronze Dinning Set 2 Chairs Cast Aluminum.
Mfr # QI003958CH.2
Zoro # G504185477
original price:
$404.99
13% off
new price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material cast aluminum
- Width 26.75
- Height 35
- Weight Capacity 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003958CH.2
- Zoro # G504185477
- UPC # 651355230316
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 26.75 |
Height | 35 |
Length | 25.5 |
Depth | 25.5 |
Details
Color | Bronze |
Material | cast aluminum |
Weight Capacity | 30 |
Description
Embrace the sun with this exceptional aluminum outdoor chairs set. You need practical and easy to maintain furniture to make your living space more comfortable. Ideal for outdoor and home use, this cast aluminum chairs provide comfort and practicality for everyday use. Basic and practical furniture makes all the difference for everyday function.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 25 gal. 12V EZ Mount Brine Spot Sprayer, 15 ft. Hose Length (97408B)
- CHAMPION SPORTS Easy Fold Soccer Goal, 6x3x3ft, Steel Frame (SG63)
- BLACKSTONE GRIDDLE COVER 36"" (1528)
- LANDSCAPERS SELECT Coupling Hose Ed Repr 5/8In (GB958M3L)
- GARDENISED Indoor and Outdoor Bronze Dinning Set 2 Chairs Cast Aluminum. (QI003959CH.2)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- COOLAROO Coolaroo 450540 13 ft. 1 in. x 13 ft. 1 in. Butterfly Gazebo; Charcoal (450540)
- FLASH FURNITURE Outdoor Stool - 30 inch Patio Bar Stool, Red, 2PK (2-ET-SWVLPTO-30-RD-GG)
- LETRIGHT INDUSTRIALRP FS SEAFM Stack Chair (755.0071.001)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- Gardenised Patio Furniture