Shop All Landscape Edging
Gardenised
Imitation Stone Brick Designed Garden Border Edging Picket Fence, 4 Piece Set, Grey
Mfr # QI004557.GY
Zoro # G605849223
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Grey
- Depth 1.25
- Width 17
- Length 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004557.GY
- Zoro # G605849223
- UPC # 651355045576
- Country of Origin China
- Category Landscape Edging
Dimensions
Depth | 1.25 |
Width | 17 |
Length | 1.25 |
Details
Material | Plastic |
Color | Grey |
Description
Create a beautiful border for your garden with the imitation stone brick designed garden border edging picket fence. This fence is made of environmental and plastic materials and is easy to clean. Made from high quality plastic, it is protected from ultraviolet rays and corrosion. The lightweight and durable design of the garden edging border is flexible and can be fitted without digging and using nails. Designed to look like a stone brick wall, the garden fencing helps to bring an esthetic look to your precious garden. It comes in sections that can be put together according to your needs. It is easy to assemble and disassemble. Adjustable garden edges allow users to create right angles and bends, which are very suitable for creating curves around trees or at 90-degree angles around flower beds, creating a different style of the small garden according to their own preferences. The decorative fence frame creates a small garden in modern style for you. It is the best choice for your garden decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Solenoid, 36V, Heavy Duty Assy for RXV (609428)
- LEISURE SPORTS 2-person Tent, Water Resistant Dome for Camping With Removable Rain Fly And Carry Bag, (Gray/Blue) (355551WMD)
- TECUMSEH Real One - Gasket (500) (37609)
- SAVORY PRIME DOG TREATS KABOBS 6PK (365)
- GARDENISED White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate (QI003741.SW)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, Bronze (QI004112BZ.4)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- GARDENISED Decorative Black Vinyl Garden Patio Lawn Fence Landscape Panel Border Ornamental Edging (QI003741.LB)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- MASTER MARK PRODUCTS Master Mark Plastics 20ft. The Professional Landscape Edging 25320 (7002306)
- Gardenised Landscape Edging