Shop All Planters & Window Boxes
Gardenised
Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Medium
Mfr # QI004029.M
Zoro # G304102223
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron Frame / PVC Cover
- Color Green
- Width 36.25
- Length 71.15
- Height 36.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI004029.M
- Zoro # G304102223
- UPC # 651355231580
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 36.25 |
Length | 71.15 |
Height | 36.25 |
Depth | 71.15 |
Details
Material | Iron Frame / PVC Cover |
Color | Green |
Weight | 7 |
Description
This greenhouse will allow your plants to grow in a loving atmosphere, they will flourish like never before. You can plant it year round the cold weathers wont damage it. The plastic cover protects it to maintains the temperature so the plants can enjoy the photosynthesis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- SWAN ELIH58050 Garden Hose Female, 50 ft L, Female (CELIH58050)
- MTD Screw-Cap Socket H (710-1314A)
- PROVIZOR PRODUCTS Short Snout Optivizor MEDIUM (2054-MED)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Small (QI003236.S)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Set of 3 (QI004113.3)
- GARDENISED 10 Self Watering Bronze Hanging Basket Flower Planter (QI003891)
- GARDENISED Outdoor Living Butterfly Rectangle Plant Stand, Flower Planting Pot, Antique Green (QI004123)
- GARDENISED Outdoor Garden Triple Stacked Flower Bowl Urn Tier Planter Decoration, Bronze (QI004403)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- DO IT BEST 48 in. Trough Coco Liner (HB1319-48CC)
- Gardenised Planters & Window Boxes