Shop All Natural Stone Tile
Gardenised
Gray Garden Path Track Interlocking Stone Look Design Pathway Tile Floor Paver, PK 4
Mfr # QI004108.4
Zoro # G204185555
product price: $22.99
/pk 4, $5.75/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11
- Width 11
- Height 0.5
- Weight 0.5
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004108.4
- Zoro # G204185555
- UPC # 651355241084
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 11 |
Width | 11 |
Height | 0.5 |
Depth | 11 |
Details
Material | Plastic |
Color | Gray |
Weight | 0.5 |
Description
Create a smooth walkway area with this grass grid paver. Composed out of durable plastic material that offers a solid platform to create a designs and give your space your style. Ideal for patio, deck, walkway, garden, or any other outdoor areas. Permeable slots help prevent flooding, puddles, mud, and snow for a mess free and smooth pathway and patio space. These weather resistant pavers have an open design for airflow and water drainage. Easy to set up and remove with the interlocking design that securely attaches each tile to the other. These pavers make pathways look more clean and walking more practical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Key Retractor, Large, Belt Clip, 32inL (RT4-5852-E)
- GAAB EMERGENCY EXIT TOUCH PAD/GREY & GREEN (GAB-T240-04)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPK7)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-A-2-BG)
- GARDENISED Gray Interlocking Garden Path Tiles Outdoor Flooring Decorative Floor Grass Paver, PK 5 (QI004107.5)
- MSI Bay Blue 8mm Glossy Mesh-Mounted Arabesque Tile, 10PK (ZOR-MD-0503)
- MSI Cosmic White Pattern Sandblasted Marble Paver Kit (ZOR-LSC-0104)
- MSI Golden White Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0059-SAM)
- MSI Bianco Dolomite Dotty 12.31 In. X 12.36 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0150)
- ANDOVA TILES ANDOVA TILES Channing Elongated Hex 1" x 2.5" Marble Honeycomb Mosaic Wall & Floor Tile (ANDCHA131)
- ANDOVA TILES ANDOVA TILES Martha Natural Stone Marble Look Mosaic Wall & Floor Tile (ANDMART468)
- Gardenised Tile