Shop All Outdoor Holiday Décor
Gardenised
Giant Hanukkah Inflatable Menorah - Yard Decor with Built-in Bulbs
Mfr # QI003944
Zoro # G004185113
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 96
- Width 72
- Color Blue
- Length 18
- Weight 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI003944
- Zoro # G004185113
- UPC # 651355239449
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Height | 96 |
Width | 72 |
Length | 18 |
Depth | 18 |
Details
Color | Blue |
Weight | 6.5 |
Material | polyester |
Description
Brighten up your Hanukkah celebrations whit this big inflatable menorah with built-in lights! This menorah is perfect to decorate your home, synagogue, yard, or school. Comes with sand bag, plastic stakes, ropes, 13 LED bulbs to illuminate, and a built in fan motor to ensure fast and easy blow up. Menorah will get everyone into the holiday spirit!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Shut-Off Valve Brass (803004-1001)
- GENERAC Commercial 3600PSI Power Washer 49-State/CSA (6924)
- ILC Replacement for Fisher Price Dft87 PW Racing ATV Seat FOR ATV Dft87 (DFT87 PW RACING ATV SEAT FOR ATV DFT87 FISHER PRI)
- STENS Seat Switch For Troy-Bilt Specific Rzt Residential Z Mowers 725-04040 (430-780)
- CELEBRATIONS LED Cool White 48 in. Lighted Snowman Yard Decor (21DH07221)
- PAN ASIAN CREATIONS ANIMATED GRIM REAPER 36"" (9330-36727)
- MR. CHRISTMAS BLOW MOLD BBL LIGHT SLV 24in. (62297AC)
- CELEBRATIONS 14098-73A Mini Window Icicle Light Set (CE11754)
- SIENNA YARD DECOR PENGUIN WRM WHITE (R6G0591A)
- LOGO BRANDS Dallas Cowboys Inflatable Santa (609-100-S)
- LOGO BRANDS TCU Inflatable Mascot (215-100-M)
- Gardenised Outdoor Holiday Décor