Shop All Outdoor Holiday Décor
Gardenised
Giant Hanukkah Inflatable Dreidel - Yard Decor with Built-in Bulbs, Tie-Down Points
Mfr # QI003946
Zoro # G404185171
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5
- Material polyester
- Height 101
- Length 53
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003946
- Zoro # G404185171
- UPC # 651355239463
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Height | 101 |
Length | 53 |
Depth | 53 |
Width | 53 |
Details
Weight | 5 |
Material | polyester |
Color | Blue |
Description
Brighten up your Hanukkah celebrations with this big inflatable Hanukkah Dreidel with built-in lights! This menorah is perfect to decorate your home, synagogue, yard, or school. Comes with sand bag, plastic stakes, ropes, 4 LED bulbs to illuminate, and a built in fan motor to ensure fast and easy blow up. Menorah will get everyone into the holiday spirit!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Visual Bird Repellers, Irri-Tape (TAPE-100)
- A.R. NORTH AMERICA O-Ring, 1/4 QC (2-110 BUNA N 70)
- STENS Traction Control Handle For Bobcat / 36068N 240-416 (240-416)
- BRIGGS & STRATTON Spark Plug Boot (691909)
- LOGO BRANDS Jacksonville Jaguars Inflatable Mascot (615-100-M)
- CELEBRATIONS 7.5 ft. Green Tree w/ Star Inflatable (MY-22T754)
- LOGO BRANDS Detroit Tigers Inflatable Mascot (511-100-M)
- IMPACT CANOPY Christmas Inflatable 5ft North Pole Sign (513001009)
- CELEBRATIONS 5 ft Fishing Santa Inflatable (MY-22C653)
- LOGO BRANDS Penn State Inflatable Santa (196-100-S)
- LOGO BRANDS Las Vegas Raiders Inflatable Santa (623-100-S)
- Gardenised Outdoor Holiday Décor