Shop All Outdoor Holiday Décor
Gardenised
Giant Hanukkah Inflatable Bear - Yard Decor with Built-in Bulbs, Tie-Down Points, and Powerful
Mfr # QI003945
Zoro # G604185131
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 7
- Depth 54
- Width 52
- Length 54
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003945
- Zoro # G604185131
- UPC # 651355239456
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Depth | 54 |
Width | 52 |
Length | 54 |
Height | 95 |
Details
Weight | 7 |
Color | Blue |
Material | polyester |
Description
Brighten up your Hanukkah celebrations with this big inflatable Hanukkah Bear with built-in lights! This menorah is perfect to decorate your home, synagogue, yard, or school. Comes with sand bag, plastic stakes, ropes, 5 LED bulbs to illuminate, and a powerful external fan motor to ensure fast and easy blow up. Menorah will get everyone into the holiday spirit!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 051010 10 lbs Wildlife Formula Wild Bird Feed Dark Green Bag; Dark Green (51010)
- STENS Silver Streak Toothed Blade Fits Ayp 532180054 302-408 (362-408)
- OLD SMOKEY Charcoal Grate #22 Os (#22BG)
- BLOEM DECKRAIL PLNTR TRCOT 24"" (477241-1001)
- LOGO BRANDS Louisville Inflatable Mascot (161-100-M)
- LOGO BRANDS Tennessee Inflatable Mascot (217-100-M)
- CELEBRATIONS LED Clear/Warm White 12 in. Star Hanging Decor (MICB-BOHS-WWTA)
- CELEBRATIONS 8 ft. Santa Inflatable (MY-20S899)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- ADAMS TIE DOWN STAKES 6PK (5560-99-5635)
- SEASONS USA Seasons 5.125 in. Skeleton Cat Halloween Decor (W82196)
- Gardenised Outdoor Holiday Décor