Shop All Outdoor Benches
Gardenised
Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck
Mfr # QI004259
Zoro # G404965889
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Color Black
- Height 35
- Length 21.5
- Width 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004259
- Zoro # G404965889
- UPC # 651355042599
- Country of Origin China
- Category Outdoor Benches
Dimensions
Height | 35 |
Length | 21.5 |
Width | 50 |
Depth (In.) | 21.5 |
Details
Material | Cast Iron |
Color | Black |
Description
This beautifully designed steel park bench with cast iron frame will add elegance to your backyard, lawn, or patio. Crafted with a durable all- steel weather resistant material that can withstand most weather conditions. This bench comfortably seats up to 3 people and holds up to 500 lbs. Add elegant design to your outdoor living space and enjoy a relaxing and comfortable lounging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON VersaCut Bar, .3/8"Ptch, .058"Gauge, K095 Bar Mnt, 16" (168VXLHK095)
- RV DESIGNER RV Designer H607 Screw Covers - Chrome, Pack of 14 (H607)
- AMERICAN WIRE TIE Wire Ties, 4" 16 Ga B/A , 5000PK (16BA4-DOMNY)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-12X12)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- GARDENISED Wooden Outdoor Park Patio Garden Yard Bench with Designed Steel Armrest and Legs (QI003712)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor (QI003709)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- GARDENISED Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (QI003334L)
- STECK MANUFACTURING PORTABLE BENCH - HVY DUTY (SS35755)
- Gardenised Outdoor Benches