Shop All Outdoor Benches
Gardenised
Gardenised Black Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back Seating bench, with Backrest and Armrest for Yard, Patio, Garden, Balcony, and Deck
Mfr # QI004258
Zoro # G704965787
original price:
$197.99
14% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Color Black
- Height 34.25
- Length 24.5
- Depth (In.) 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004258
- Zoro # G704965787
- UPC # 651355042582
- Country of Origin China
- Category Outdoor Benches
Dimensions
Height | 34.25 |
Length | 24.5 |
Depth (In.) | 24.5 |
Width | 50 |
Details
Material | Cast Iron |
Color | Black |
Description
This beautifully designed steel park bench with cast iron frame will add elegance to your backyard, lawn, or patio. Crafted with a durable all- steel weather resistant material that can withstand most weather conditions. This bench comfortably seats up to 3 people and holds up to 500 lbs. Add elegant design to your outdoor living space and enjoy a relaxing and comfortable lounging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Magnum® Xplode 170 - Dorado (XRMAGXP170D)
- AMDRO Lilly Miller Moss Out Moss Killer Concentrate 27 oz (100503872)
- POST-IT FLAG, 1/2"", 140CT, STANDARD PK (MMM6834)
- X-JET M5 Injection Nozzle 9 (XJETM5-09K)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- GARDENISED Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (QI003392)
- GARDENISED Outdoor Weather Resistant Seating Bench, Bronze Front Porch Park Bench Lawn Decor, Cast Aluminum Park Bench for Yard, Patio, Garden and Deck (QI004260.BZ)
- WALKER EDISON FURNITURE Walker Edison OWB52XBR Acacia Wood X-frame Patio Bench - Brown (OWB52XBR)
- Gardenised Patio Furniture