Gardenised 13 Inch Boy and Girl Duo Scarecrow Elegantly Seated on a Rustic Hay Bales
Mfr # QI003425
Zoro # G304185646
Key Features
- Height 13
- Weight 0.5
- Depth 4.75
- Length 4.75
- Width 6.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003425
- Zoro # G304185646
- UPC # 651355234253
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Height | 13 |
Depth | 4.75 |
Length | 4.75 |
Width | 6.5 |
Details
Weight | 0.5 |
Description
The unique and versatile design of the pet furniture is both a decorating and storage piece. This beautifully designed multi level modern cat furniture is made with premium quality materials which are MDF wood, metal, and faux fur. Give your cat or kitten the perfect place to sleep, scratch, and play with the unique 3 tier cat tower. The gray color of the cat tree for indoor cats will complement your home decor and its vertical design will fit in any size room. This all in one cat scratching post and play area deter your pet from using your furniture to sharpen and trim their nails by providing hours of stimulating play that will leave them ready for a cat nap! The multi level modern cat furniture can support up to 2 to 3 cats sitting at a time. Freely enjoy all the benefits of the modern cat furniture and decorate your living space to bring in more elegance and beauty.
- •PERFECT SIZING: The cat stand has a dimension of 13.5" W x 13.5" D x 23.75" H and weighs 13.13 lbs. This cat storage seat can support up to 3 cats. So comfort your lovely kitten with this multi use condo
- •HIGHLY PROTECTED: Multi layer indoor cat condo with raised sides platform and curved rim doubles as a cat bed. Stable square shaped base ideal for placement in room corners
- •SIMPLISTIC DESIGN: The cat tree is made of minimalistic styling and has the perfect finish to make the furniture eye catching and desirable. A simple gray colored stand easily fits into your home
- •COMFORTABLE AND PLAYFULL: The cat tower has passed the kitten experience. Animal applause was also received for the white fur. Your kitty could snuggle up perfectly on top of these and felt as if they were floating on a cloud
- •DURABLE AND LONG LASTING: Made with quality full materials like MDF Wood, metal, and faux fur and also to easy handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPERS PIT TRBE105E Arch Top Trellis, 6.9 ft. (PI2522418)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- CHAMPION SPORTS Viper Soccer Ball, Yellow/Black/White, Size 3 (VIPER3)
- BONIDE PRODUCTS 2526 CAPT JACK DEAD BUG CNC PT (252)
- BELL WEATHERPROOF 53740 4 In Grey Rnd Blank Cover Plate (6199145)
- CELEBRATIONS Platinum LED Red 6 in. Lighted Ornament Hanging Decor (ORN6-RDRD)
- CELEBRATIONS LED White 60 in. Stick Tree Yard Decor (YF102102)
- CELEBRATIONS LED 23.62 in. Glittery Buck and Fawn Yard Decor (20DH0918P2)
- GEMMY Airblown LED 5 ft. Santa in Sleigh scene Inflatable (882517)
- LOGO BRANDS Texas Inflatable Mascot (218-100-M)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- Gardenised Outdoor Holiday Décor