Shop All Outdoor Holiday Décor
Gardenised
Garden Scarecrows Sitting on Hay Bale, PK 3
Mfr # QI003721
Zoro # G804185535
product price: $34.69
/pk 3, $11.56/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6
- Material Wood
- Weight 0.11
- Color Yellow
- Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003721
- Zoro # G804185535
- UPC # 651355237216
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Width | 6 |
Length | 5.5 |
Height | 13 |
Depth | 5.5 |
Details
Material | Wood |
Weight | 0.11 |
Color | Yellow |
Description
This stuffable scarecrow set is the perfect way to decorate Fall with vibrant autumn colors and patterns! Pose the figure on your porch or front yard for a festive harvest theme. These scarecrows will scare away unwanted garden guest but will decorate your garden in a fun fall theme all season long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-8X10)
- CHAPIN Sprayr 3Gal Tri-Poxy Mtl (1380)
- A & I PRODUCTS Shaft, Load Control (Ref. 1) 21.7" x1" x1" (A-R33826)
- MULTIPET Catnip Garden Organic Grain Free Catnip Puffs For Cats 20 pk (20560)
- GEMMY Flat-tastics LED White 30 in. Starry Night A Frame Buck Yard Decor (880336)
- GEMMY Flat-tastics LED White 30 in. Starry Night Yard Decor (880335)
- CELEBRATIONS MXD PINE WIREATH WW 26in. D (MPWR26WAC6WWA)
- ADMIRED BY NATURE 18 Christmas Gnome with LED Set of 2 (ABN5D007RDGY)
- LIVING ACCENTS Celebrations LED Multi 60 in. Spiral Yard Decor (RGB5ODTS120A)
- LOGO BRANDS Iowa Inflatable Mascot (155-100-M)
- CELEBRATIONS 7.5 ft. Holiday Camper w/ Santa Inflatable (MY-22C757)
- Gardenised Outdoor Holiday Décor