Shop All Outdoor Holiday Décor
Gardenised
Garden Scarecrows Sitting on Hay Bale, PK 2
Mfr # QI003719
Zoro # G504185576
product price: $74.99
/pk 2, $37.50/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11
- Weight 0.66
- Width 12
- Depth 11
- Height 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003719
- Zoro # G504185576
- UPC # 651355237193
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Length | 11 |
Width | 12 |
Depth | 11 |
Height | 26 |
Details
Weight | 0.66 |
Color | Yellow |
Material | Wood |
Description
This stuffable scarecrow set is the perfect way to decorate Fall with vibrant autumn colors and patterns! Pose the figure on your porch or front yard for a festive harvest theme. These scarecrows will scare away unwanted garden guest but will decorate your garden in a fun fall theme all season long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 434724 Tall 12V Universal Awning Hardware Kit - White (434724)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 36"X25 ft. (308233B)
- AFTERMARKET REPLACEMENT BELT FOR WOODS MID MOUNT MOWER (13425)
- CONTINENTAL Water/Garden Hose (CWR050-75MF)
- CELEBRATIONS Halloween Incandescent Pumpkin Pathway Decor (37002-71)
- LOGO BRANDS Virginia Tech Mascot Yard Inflatable (235-100-M)
- CELEBRATIONS 14098-73A Mini Window Icicle Light Set (CE11754)
- CELEBRATIONS 7.5 ft. Holiday Camper w/ Santa Inflatable (MY-22C757)
- GEMMY YRD DCR JCK-O-LNTRN ORANGE (551210)
- SIENNA YARD DECOR PENGUIN WRM WHITE (R6G0591A)
- CELEBRATIONS 7.5 ft. Green Tree w/ Star Inflatable (MY-22T754)
- Gardenised Outdoor Holiday Décor