Shop All Landscape Edging
Gardenised
Garden Gate Patio Picket Fence Flower Bed Border White Vinyl Edging
Mfr # QI003741.WL
Zoro # G304185837
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20
- Material Vinyl
- Color White
- Depth 0.04
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003741.WL
- Zoro # G304185837
- UPC # 651355237414
- Country of Origin China
- Category Landscape Edging
Dimensions
Height | 20 |
Depth | 0.04 |
Width | 24 |
Length | 0.04 |
Details
Material | Vinyl |
Color | White |
Weight | 1.5 |
Description
Decorate and design your garden with this garden picket fence. Composed out of durable vinyl material that is weather-resistant and easy to maintain. Picket fence design will add modern design to your lawn and garden decor. Each section is designed with interlocking tabs that easily lock to one another. Ideal for creating curves around your garden, yard, flower bed, or tree.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 40 gal. Utility Vehicle Sprayer, Corrosion Resistant Polyethylene Tank, 15 ft. Hose Length (UTL-40-12V-BL)
- BIOLAB INC Biolab NC14229EACH 1.5 lbs Spa Bromine Tablet (NC14229EACH)
- MILWAUKEE TOOL Pruning Shears Kit (2534-21)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707401-1212)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- GARDENISED White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate (QI003741.SW)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- GARDENISED Cobbled Stone Outdoor Lawn Edging Gate Interlocking Stakes, PK 10 (QI003861)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 (1989S-45C)
- Gardenised Landscaping Materials