Shop All Kneeling Boards
Gardenised
Foldable Garden Memory Foam Kneeler Pad
Mfr # QI003893
Zoro # G204185227
original price:
$52.35
36% off
new price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 14
- Material Memory foam
- Length 24.5
- Depth 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003893
- Zoro # G204185227
- UPC # 651355238930
- Country of Origin China
- Category Kneeling Boards
Dimensions
Width | 14 |
Length | 24.5 |
Depth | 24.5 |
Height | 2.25 |
Details
Color | Black |
Material | Memory foam |
Weight | 1.5 |
Description
Provide protection for your feet whit this high quality memory foam kneeler pad, portable and lightweight make it easy to carry around the hose or to work. suitable for gardening, camping, exercise, and household cores. Great gift for plumbers, decorators, and builders. you wont feel that you are on your knees all day with this knee pad.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- LINCOLN ELECTRIC Welding Jacket (K3106-3XL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-549-YL)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- LIFT SAFETY KNEELING MAT (KKM-16K)
- KLEIN TOOLS Tradesman Pro™ Standard Kneeling Pad (60135)
- IMPACTO Kneeling Mat, 4 x 6 In., Black (MAT5000)
- NATURE SPRING Nature Spring Kneeling Garden Foam Mat, Green (336665ABJ)
- KRAFT TOOL EZ-Kneeler Kneeboard, Foam Cushion, Handles, Washable, Pad & Tray, 14 in L x 24 in W, Black (WL069)
- ITW SCREW MP #10X3-1/8""630PK (95200)
- CLC WORK GEAR Kneeling Pad, 14 x 21in, Black, NBR (302)
- Gardenised Ergonomics