Shop All Holiday Decor
Gardenised
Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Grey
Mfr # QI004155.GY
Zoro # G804102655
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 4.5
- Color Grey
- Length 14
- Depth 14
- Height 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004155.GY
- Zoro # G804102655
- UPC # 651355041554
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 14 |
Depth | 14 |
Height | 10.5 |
Width | 19.5 |
Details
Weight | 4.5 |
Color | Grey |
Material | Rattan Plastic |
Description
Tree skirt will cover your tree stand and add a finishing touch to your holiday tree. Durable plastic material features a basket weave pattern that's washable and waterproof as well. Give the base of your tree a lovely decoration to fit your theme!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- GARDENISED Plastic Christmas Tree Stand With Screw Fastener, Red (QI004154.RD)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- GARDENISED Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws (QI004591)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Brown (QI004155.BR)
- GARDENISED Large Rattan Collar Tree Skirt - Brown (QI003957.BR)
- GARDENISED Brown Plastic Christmas Tree Stand With Screw Fastener (QI003953.BR)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. White Pine Multi-Color/Clear LED Lights (CT-WP075-ML)
- Gardenised Holiday Decor